Zoro Homepage

Protective Case, 20-1/4"L x 17"W

  • Mfr # 369TH-SGSH

  • Zoro # G1652375


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Includes
SG and SH Pallets, Telescoping Handle, Wheels
Color
Black
Material
Plastic
Features
Recessed Hardware, (2) Straps, Built-in TSA,
Number of Latches
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369TH-SGSH
Zoro #
G1652375
UPC #
813889012411
Country of Origin
United States

Dimensions

Inside Width
14 5/8 in
Lid Depth
4 in
Overall Depth
12 in
Bottom Depth
5 in
Overall Length
20 1/4 in
Overall Width
17 in
Inside Depth
9 in
Inside Length
17 1/2 in

Details

Includes
SG and SH Pallets, Telescoping Handle, Wheels
Color
Black
Material
Plastic
Features
Recessed Hardware, (2) Straps, Built-in TSA,
Number of Latches
2
Volume Capacity
1.6 cu ft
Handle Style - Protective Cases
Folding, Telescoping
Number of Wheels
2
Min. Temp. Rating
-50 Degrees F
Number of Padlock Holes
0
Handle Style
Telescoping
ESD Conductive
No
Load Capacity
50 lb
Weight
18 lb
Max. Temp. Rating
125 Degrees F
Number of Compartments
0
Wheel Type
Rigid
Mfr. Series
Super-Size Tool Case w/Wheels and Tele-Handle
Item
Protective Case
Includes Foam
No
Foam Material
None
Water and Air Tight O-Ring
No
Latch
TSA Combo Lock and 2 Recessed Latches
Finish
Unfinished
Weight Capacity
50 lb
Caster Type
(2) Rigid
Closure Type
TSA Combo Lock with Recessed Latches
Lid Organizer Type
Pouched
Minimum Operating Temperature
-50 Degrees F
Includes Foam Insert
Foam Insert Not Included
Mobility
Mobile
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
Super-Size Tool Case
Maximum Operating Temperature
125 Degrees F
IP/NEMA Rating
Not Rated

Description

Protective Case, Bottom Depth 5 in, Closure Type TSA Combo Lock with Recessed Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 9 in, Inside Length 17 1/2 in, Inside Width 14 5/8 in, Lid Depth 4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.