Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, 20-3/4x20-1/2x20-1/2

  • Mfr # 202020A

  • Zoro # G1760035


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Bottom Depth
14 in
Inside Length
20 in
Number of Compartments
0
Overall Depth
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202020A
Zoro #
G1760035
UPC #
813889011414
Country of Origin
United States

Dimensions

Bottom Depth
14 in
Inside Length
20 in
Overall Depth
20 1/2 in
Lid Depth
6 in
Overall Width
20 1/2 in
Overall Length
20 3/4 in
Inside Width
20 in
Inside Depth
20 in

Details

Item
Protective Case
Material
Plastic
Number of Compartments
0
Foam Style
Convoluted, Pick and Pack
Min. Temp. Rating
-50 Degrees F
Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
ESD Conductive
No
Number of Latches
2
Mfr. Series
Heavy Duty ATA
Max. Temp. Rating
125 Degrees F
Weight
30 lb
Handle Style - Protective Cases
Folding
Number of Wheels
0
Water and Air Tight O-Ring
No
Foam Material
Polyurethane
Latch
TSA Combo Lock and 2 Recessed Latches
Volume Capacity
4.63 cu ft
Color
Black
Standards
ATA 300
Includes Foam
Yes
Number of Padlock Holes
0
Load Capacity
35 lb
Minimum Operating Temperature
-50 Degrees F
Foam Design
Solid, Pick and Pluck
Weight Capacity
35 lb
Resistant To
Impact
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
125 Degrees F
Series
Heavy Duty
Handle Style
Folding
Finish
Unfinished
Mobility
Stationary
Closure Type
TSA Combo Lock with Recessed Latches
Includes Foam Insert
Foam Insert Included

Description

Protective Case, Bottom Depth 14 in, Closure Type TSA Combo Lock with Recessed Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 20 in, Inside Length 20 in, Inside Width 20 in, Lid Depth 6 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.