Zoro Homepage
This item is Discontinued.
Platt Protective Case, 20"L x 15"W 946T-CB

Protective Case, 20"L x 15"W (Discontinued)

  • Mfr # 946T-CB
  • Zoro # G8387066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946T-CB
Zoro #
G8387066
UPC #
813889013715
Country of Origin
United States

Dimensions

Overall Depth
8 in
Overall Length
20 in
Overall Width
15 in
Inside Width
13 in
Inside Length
18 in
Inside Depth
6 in
Lid Depth
3 1/4 in
Bottom Depth
2 3/4 in
Depth (Top Lid - Bottom)
2 3/4 in
Overall Length14
No
Overall Length9
No
Carry-On Size
No
Inside Width Range
10 to 16 in
Overall Width14
No
Overall Length22
Yes
Overall Width9
No
Inside WxLxD
13 in x 18 in x 6 in
Inside Depth Range
4 to 10 in
Overall WxLxD
15 in x 20 in x 8 in
Overall Width22
Yes
Overall Depth14
Yes
Inside Length Range
12 to 20 in
Overall Depth22
Yes
Carry-On SizeOLD
No
Overall Depth9
Yes

Details

Item
Protective Case
Color
Black
Includes
C and B Molded Pallets
Number of Compartments
0
Material
Plastic
Finish
Unfinished
Features
Durable Ribbed Shell, All Black Hardware, Including Recessed Key Lock, Deluxe Golf Grip Handle and Full-Length Piano Hinge
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
No
Handle Style
Golf Grip
Weight
11 lb
Latch
Keyed
Handle Style - Protective Cases
Folding
ESD Conductive
No
Mfr. Series
Tool Case
Number of Padlock Holes
0
Min. Temp. Rating
-50 Degrees F
Volume Capacity
0.81 cu ft
Load Capacity
20 lb
Number of Latches
2
Max. Temp. Rating
125 Degrees F
Foam Material
None
Weight Capacity
20 lb
Minimum Operating Temperature
-50 Degrees F
Mobility
Stationary
Electrostatic Discharge
No
Maximum Operating Temperature
125 Degrees F
Includes Foam Insert
No
Carry-On Mid1
No
Case Closure Type
Keyed Internal Lock
Case Color
Black
Foam Insert
No Foam Included
Wheels
No Wheels
Carry On mid 2
No

Description

Protective Case, Bottom Depth 2 3/4 in, Closure Type Keyed, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 3 1/4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 in, Overall Length 20 in, Overall Width 15 in, Weight Capacity 20 lb, Weight 11 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.