Zoro Homepage
This item is Discontinued.
Platt Protective Case, 21"L x 16"W 920TC-CB

Protective Case, 21"L x 16"W (Discontinued)

  • Mfr # 920TC-CB
  • Zoro # G8315282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920TC-CB
Zoro #
G8315282
UPC #
813889013661
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Length
21 in
Overall Width
16 in
Bottom Depth
4 1/2 in
Inside Length
18 in
Lid Depth
4 1/2 in
Inside Depth
9 in
Inside Width
13 in
Overall Width9
No
Overall Depth9
No
Overall Length14
No
Overall Width22
Yes
Overall Length9
No
Overall WxLxD
16 in x 21 in x 11 in
Overall Depth14
Yes
Overall Depth22
Yes
Carry-On Size
No
Inside Length Range
12 to 20 in
Overall Length22
Yes
Inside Depth Range
4 to 10 in
Inside Width Range
10 to 16 in
Carry-On SizeOLD
No
Overall Width14
No
Depth (Top Lid - Bottom)
4 1/2 in
Inside WxLxD
13 in x 18 in x 9 in

Details

Color
Black
Includes
C and B Molded Pallets
Material
Plastic
Features
Cast Chrome Key Locks, Full-Length PianoHinge, Golf Grip Handle, Literature Pocket, Molded Adjustable Bottom Divider, Polypropylene Shells with Extruded Aluminum Frame
Finish
Unfinished
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Gasket
Handle Style
Folding
Number of Latches
2
Load Capacity
20 lb
Number of Compartments
0
Latch
Keyed
Mfr. Series
Tool Case
Foam Material
None
ESD Conductive
No
Number of Padlock Holes
0
Max. Temp. Rating
125 Degrees F
Weight
13 lb
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-50 Degrees F
Volume Capacity
1.22 cu ft
Item
Protective Case
Minimum Operating Temperature
-50 Degrees F
Closure Type
Keyed
Includes Foam Insert
No
Electrostatic Discharge
No
Mobility
Stationary
Weight Capacity
20 lb
Maximum Operating Temperature
125 Degrees F
Carry On mid 2
No
Case Closure Type
Keyed Internal Lock
Case Color
Black
Foam Insert
No Foam Included
Carry-On Mid1
No
Wheels
No Wheels

Description

Protective Case, Bottom Depth 4 1/2 in, Closure Type Keyed, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 9 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 4 1/2 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 11 in, Overall Length 21 in, Overall Width 16 in, Weight Capacity 20 lb, Weight 13 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.