Zoro Homepage

Protective Case, 21x21-1/8x17-1/4, 30lb

  • Mfr # 202014AH

  • Zoro # G2185032


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Min. Temp. Rating
-50 Degrees F
Inside Length
20 in
Color
Black
Includes Foam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202014AH
Zoro #
G2185032
UPC #
813889011407
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Depth
14 in
Lid Depth
4 in
Overall Length
21 in
Overall Width
21 1/8 in
Inside Width
20 in
Bottom Depth
10 in
Overall Depth
17 1/4 in

Details

Item
Protective Case
Material
Plastic
Min. Temp. Rating
-50 Degrees F
Color
Black
Includes Foam
Yes
Max. Temp. Rating
125 Degrees F
ESD Conductive
No
Standards
U.S. 94B
Wheel Type
Rigid
Load Capacity
35 lb
Number of Padlock Holes
0
Handle Style - Protective Cases
Folding, Telescoping
Volume Capacity
3.24 cu ft
Number of Compartments
0
Weight
23 lb
Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Telescoping Handle, Wheels
Water and Air Tight O-Ring
No
Number of Wheels
2
Number of Latches
2
Foam Material
Polyurethane
Mfr. Series
Heavy Duty ATA
Foam Style
Convoluted, Pick and Pack
Latch
TSA Combo Lock and 2 Recessed Latches
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
35 lb
Maximum Operating Temperature
125 Degrees F
Handle Style
Telescoping
Finish
Unfinished
Foam Design
Solid, Pick and Pluck
Closure Type
TSA Combo Lock with Recessed Latches
Mobility
Mobile
Caster Type
(2) Rigid
Includes Foam Insert
Foam Insert Included
Series
Heavy Duty
Minimum Operating Temperature
-50 Degrees F
Resistant To
Impact

Description

Protective Case, Bottom Depth 10 in, Closure Type TSA Combo Lock with Recessed Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 14 in, Inside Length 20 in, Inside Width 20 in, Lid Depth 4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.