Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, 23-1/8x23x17-1/2, 32lb

  • Mfr # 222214AH

  • Zoro # G3339822


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Volume Capacity
3.92 cu ft
Min. Temp. Rating
-50 Degrees F
Number of Padlock Holes
0
Water and Air Tight O-Ring
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222214AH
Zoro #
G3339822
UPC #
813889011681
Country of Origin
United States

Dimensions

Inside Depth
14 in
Inside Length
22 in
Overall Length
23 1/8 in
Lid Depth
4 in
Overall Depth
17 1/2 in
Inside Width
22 in
Overall Width
23 1/8 in
Bottom Depth
10 in

Details

Item
Protective Case
Material
Plastic
Volume Capacity
3.92 cu ft
Min. Temp. Rating
-50 Degrees F
Number of Padlock Holes
0
Water and Air Tight O-Ring
No
Handle Style - Protective Cases
Folding, Telescoping
Foam Style
Convoluted, Pick and Pack
Color
Black
Foam Material
Polyurethane
Wheel Type
Rigid
Number of Latches
2
Standards
U.S. 94B
Number of Compartments
0
Weight
27 lb
Max. Temp. Rating
125 Degrees F
Includes Foam
Yes
Load Capacity
32 lb
Latch
TSA Combo Lock and 2 Recessed Latches
Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Telescoping Handle, Wheels
ESD Conductive
No
Mfr. Series
Heavy Duty ATA
Number of Wheels
2
Minimum Operating Temperature
-50 Degrees F
Closure Type
TSA Combo Lock with Recessed Latches
Handle Style
Telescoping
Maximum Operating Temperature
125 Degrees F
Weight Capacity
32 lb
Includes Foam Insert
Foam Insert Included
Mobility
Mobile
Resistant To
Impact
Finish
Unfinished
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Caster Type
(2) Rigid
Foam Design
Solid, Pick and Pluck
Series
Heavy Duty

Description

Protective Case, Bottom Depth 10 in, Closure Type TSA Combo Lock with Recessed Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 14 in, Inside Length 22 in, Inside Width 22 in, Lid Depth 4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.