Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, 26-1/2x24-1/2x18-3/4

  • Mfr # 252316AH

  • Zoro # G3389775


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Mfr. Series
Heavy Duty ATA
Latch
TSA Combo Lock and 2 Recessed Latches
Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Telescoping Handle, Wheels
Overall Width
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252316AH
Zoro #
G3389775
UPC #
813889011926
Country of Origin
United States

Dimensions

Overall Width
24 1/2 in
Overall Length
26 1/2 in
Overall Depth
18 3/4 in
Inside Depth
16 in
Inside Width
23 3/8 in
Lid Depth
7 in
Inside Length
25 1/4 in
Bottom Depth
9 in

Details

Item
Protective Case
Material
Plastic
Mfr. Series
Heavy Duty ATA
Latch
TSA Combo Lock and 2 Recessed Latches
Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Telescoping Handle, Wheels
Standards
ATA 300
Color
Black
Foam Material
Polyurethane
Max. Temp. Rating
125 Degrees F
Weight
34 lb
Foam Style
Convoluted, Pick and Pack
Water and Air Tight O-Ring
No
ESD Conductive
No
Load Capacity
26 lb
Number of Wheels
2
Handle Style - Protective Cases
Folding, Telescoping
Number of Padlock Holes
0
Volume Capacity
5.46 cu ft
Number of Compartments
0
Min. Temp. Rating
-50 Degrees F
Number of Latches
2
Wheel Type
Rigid
Includes Foam
Yes
Includes Foam Insert
Foam Insert Included
Series
Heavy Duty
Weight Capacity
26 lb
Resistant To
Impact
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
Solid, Pick and Pluck
Maximum Operating Temperature
125 Degrees F
Caster Type
(2) Rigid
Closure Type
TSA Combo Lock with Recessed Latches
Mobility
Mobile
Handle Style
Telescoping
Minimum Operating Temperature
-50 Degrees F
Finish
Unfinished
IP/NEMA Rating
Not Rated

Description

Protective Case, Bottom Depth 9 in, Closure Type TSA Combo Lock with Recessed Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 16 in, Inside Length 25 1/4 in, Inside Width 23 3/8 in, Lid Depth 7 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.