Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, 26-1/4x16-1/4x16, 75lb

  • Mfr # 788TH-XGHXEH

  • Zoro # G2663586


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Inside Length
25 1/4 in
Inside Depth
13 in
Latch
TSA Combo Lock and 2 Recessed Latches
Volume Capacity
2.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788TH-XGHXEH
Zoro #
G2663586
UPC #
813889013456
Country of Origin
United States

Dimensions

Inside Length
25 1/4 in
Inside Depth
13 in
Overall Depth
16 in
Overall Length
26 1/4 in
Bottom Depth
10 in
Inside Width
15 1/4 in
Overall Width
16 1/4 in
Lid Depth
3 in

Details

Item
Protective Case
Material
Plastic
Latch
TSA Combo Lock and 2 Recessed Latches
Volume Capacity
2.9 cu ft
Number of Latches
2
Min. Temp. Rating
-50 Degrees F
Features
(2) Straps, Recessed Hardware
Number of Compartments
0
Weight
35 lb
Standards
ATA 300
Load Capacity
75 lb
Includes Foam
No
Handle Style - Protective Cases
Recessed, Telescoping
Mfr. Series
ATA Tool Case
Water and Air Tight O-Ring
No
Includes
Telescoping Handle, Wheels, XGH and XEH Pallet
Wheel Type
Rigid
Max. Temp. Rating
125 Degrees F
ESD Conductive
No
Color
Black
Number of Padlock Holes
0
Foam Material
None
Number of Wheels
2
Finish
Unfinished
Mobility
Mobile
Minimum Operating Temperature
-50 Degrees F
Weight Capacity
75 lb
Caster Type
(2) Rigid
Maximum Operating Temperature
125 Degrees F
Includes Foam Insert
Foam Insert Not Included
Closure Type
TSA Combo Lock with Recessed Latches
Handle Style
Recessed, Telescoping
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
Guardsman ATA Tool Case

Description

Protective Case, Bottom Depth 10 in, Closure Type TSA Combo Lock with Recessed Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 13 in, Inside Length 25 1/4 in, Inside Width 15 1/4 in, Lid Depth 3 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.