Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, 28-1/2x21-1/2x13-3/4

  • Mfr # 282011AH

  • Zoro # G1912215


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Bottom Depth
5 1/2 in
Number of Wheels
2
Foam Material
Polyurethane
Inside Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282011AH
Zoro #
G1912215
UPC #
813889012084
Country of Origin
United States

Dimensions

Bottom Depth
5 1/2 in
Inside Depth
11 in
Overall Length
28 1/2 in
Inside Length
27 1/2 in
Overall Depth
13 3/4 in
Inside Width
19 1/2 in
Overall Width
21 1/2 in
Lid Depth
5 1/2 in

Details

Item
Protective Case
Material
Plastic
Number of Wheels
2
Foam Material
Polyurethane
Number of Latches
2
Color
Black
Water and Air Tight O-Ring
No
Min. Temp. Rating
-50 Degrees F
Standards
ATA 300
Wheel Type
Rigid
Weight
26 lb
Number of Compartments
0
Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Telescoping Handle, Wheels
Latch
TSA Combo Lock and 2 Recessed Latches
Volume Capacity
3.41 cu ft
Max. Temp. Rating
125 Degrees F
Load Capacity
26 lb
ESD Conductive
No
Mfr. Series
Uso Rudo ATA
Number of Padlock Holes
0
Foam Style
Convoluted, Pick and Pack
Includes Foam
Yes
Handle Style - Protective Cases
Folding, Telescoping
Finish
Unfinished
Closure Type
TSA Combo Lock with Recessed Latches
Handle Style
Telescoping
Foam Design
Solid, Pick and Pluck
Series
Heavy Duty
Resistant To
Impact
Weight Capacity
26 lb
Minimum Operating Temperature
-50 Degrees F
Caster Type
(2) Rigid
Maximum Operating Temperature
125 Degrees F
Mobility
Mobile
Includes Foam Insert
Foam Insert Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 1/2 in, Closure Type TSA Combo Lock with Recessed Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 11 in, Inside Length 27 1/2 in, Inside Width 19 1/2 in, Lid Depth 5 1/2 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.