Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, 33-1/4x23x13-3/4, 28lb

  • Mfr # 322211AH

  • Zoro # G1803462


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Number of Wheels
2
Number of Compartments
0
Wheel Type
Rigid
Weight
31 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322211AH
Zoro #
G1803462
UPC #
813889012336
Country of Origin
United States

Dimensions

Inside Length
31 3/4 in
Lid Depth
5 1/2 in
Inside Depth
11 in
Bottom Depth
5 1/2 in
Overall Width
23 in
Overall Depth
13 3/4 in
Overall Length
33 1/4 in
Inside Width
22 in

Details

Item
Protective Case
Material
Plastic
Number of Wheels
2
Number of Compartments
0
Wheel Type
Rigid
Weight
31 lb
Mfr. Series
Heavy Duty ATA
Number of Latches
2
Handle Style - Protective Cases
Folding, Telescoping
Load Capacity
28 lb
Volume Capacity
4.45 cu ft
Min. Temp. Rating
-50 Degrees F
Color
Black
Max. Temp. Rating
125 Degrees F
Foam Material
Polyurethane
Water and Air Tight O-Ring
No
Includes Foam
Yes
Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Telescoping Handle, Wheels
Standards
ATA 300
Latch
TSA Combo Lock and 2 Recessed Latches
Foam Style
Convoluted, Pick and Pack
ESD Conductive
No
Number of Padlock Holes
0
Series
Heavy Duty
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
125 Degrees F
Weight Capacity
28 lb
Foam Design
Solid, Pick and Pluck
Closure Type
TSA Combo Lock with Recessed Latches
Mobility
Mobile
Handle Style
Telescoping
Minimum Operating Temperature
-50 Degrees F
Finish
Unfinished
Resistant To
Impact
Caster Type
(2) Rigid
Includes Foam Insert
Foam Insert Included

Description

Protective Case, Bottom Depth 5 1/2 in, Closure Type TSA Combo Lock with Recessed Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 11 in, Inside Length 31 3/4 in, Inside Width 22 in, Lid Depth 5 1/2 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.