Zoro Homepage

Storage Case Set, 17-1/4x12-1/4x1/2, Black

  • Mfr # C PALLET

  • Zoro # G8471897


product price: $46.39
/ea

Key Features

Color
Black
Material
Plastic
Includes
Turn-Button Attached
Mfr. Series
Case Insert
Features
(22) Pockets and Turnbutton, Molded Pallet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C PALLET
Zoro #
G8471897
UPC #
813889013838
Country of Origin
United States

Dimensions

Overall Width
12 1/4 in
Overall Length
17 1/4 in
Overall Depth
1/2"

Details

Item
Storage Organizer
Color
Black
Material
Plastic
Includes
Turn-Button Attached
Mfr. Series
Case Insert
Features
(22) Pockets and Turnbutton, Molded Pallet
Number of Openings
1
Attachment Type
Turn-Button and Strap
Number of Compartments
22
Compatible Manufacturer Model Number
1520T-CB, 600T-CB, 605T-C, 610T-C, 800T-CB, 805T-C, 836T-C, 920TC-CB, 926T-CB, 928T-CB, 928TG-CB, 928TY-CB, 946T-CB, 978T-CB

Description

Storage Organizer, Attachment Type Turn-Button and Strap, Color Black, Compatible Manufacturer Model Number 1520T-CB, 600T-CB, 605T-C, 610T-C, 800T-CB, 805T-C, 836T-C, 920TC-CB, 926T-CB, 928T-CB, 928TG-CB, 928TY-CB, 946T-CB, 978T-CB, Material Plastic, Number of Compartments 22, Number of Openings 1, Overall Length 17 1/4 in, Overall Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.