Tech Messenger Bag 18.25x13.75x3", Black, Exterior Material: 1500D Polyester (Discontinued)
- Mfr # 697
- Zoro # G7701832
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
697
Zoro #
G7701832
UPC #
813889016006
Country of Origin
United States
Dimensions
Width
13-3/4"
Length
18-1/4"
Overall Depth
3"
Height
3"
Details
Item
Tech Messenger Bag 18.25x13.75x3"
Color
Black
Material
Exterior Material: 1500D Polyester
Features
Tablets and Laptops up to 17 are Protected in the Zippered and Padded Rear Pocket, Durable Metal Strap Hardware, Secure Hook-and-Loop and Buckle Flap Closures, 2" Strap with Pad for Extra Comfort
Handle Style
Rubber Handle
Description
Tech Messenger Bag 18.25x13.75x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.