Zoro Homepage

Tool Backpack, Black, Yellow, Polyester, TPE, 27 Pockets

  • Mfr # B320

  • Zoro # G410927413


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Color
Black, Yellow
Material
Polyester, TPE
Features
Hook and Loop Area for Personal Patches, Molle System Straps, Removable, Standing A-Frame Tool Pallets that Keep Essentials at Hand
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B320
Zoro #
G410927413
UPC #
-
Country of Origin
Mexico

Dimensions

Width
15 in
Height
21 in
Overall Height
21 in
Overall Depth
8 1/2 in
Overall Width
15 in

Details

Item
Tool Backpack
Color
Black, Yellow
Material
Polyester, TPE
Features
Hook and Loop Area for Personal Patches, Molle System Straps, Removable, Standing A-Frame Tool Pallets that Keep Essentials at Hand
Closure Type
Zipper
Number of Outside Pockets
0
Includes
B321 Large Pallet
Number of Inside Pockets
27
Number of Pockets
27
Number of Shoulder Straps
1
Web Strap
Yes
Material Weight
18 oz
Shape
Rectangle
Bag Style
Tool Backpack

Description

Tool Backpack,Backpack,Black/Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.