Zoro Homepage

Tool Bag, Black, Nylon, 10 Pockets

  • Mfr # MTB

  • Zoro # G8117356


product price: $37.79
/ea

Key Features

Width
6"
Color
Black
Material
Nylon
Features
Water-Repellent
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTB
Zoro #
G8117356
UPC #
813889014071
Country of Origin
China

Dimensions

Width
6"
Overall Height
6 in
Inside Depth
6"
Overall Length
6 in
Inside Length
12"
Length
12"
Inside Width
6"
Overall Width
12 in
Overall Depth
6 in
Height
6 in
Interior Dimensions
12 in L x 6 in W x 6 in D
Interior Width
12 in
Interior Height
6 in
Interior Depth
6 in

Details

Item
Tool Bag
Color
Black
Material
Nylon
Features
Water-Repellent
Number of Outside Pockets
2
Number of Pockets
10
Number of Pieces
1
Weight
0.25 lb.
Closure Type
Zipper
Number of Inside Pockets
8
Bag Style
Flat Zippered
Number of Bags
1
Shape
Rectangle
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Not Included
Total Load Capacity
15 lb
Part of a Modular System
Not Part of a Modular System
Total Storage Capacity
432 cu in
Includes Laptop Pocket
Laptop Pocket Not Included
Strap Material
Nylon, Polyester, Polypropylene

Description

Tool Bag, Bag Style Flat Zippered, Material Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 6 in, Overall Depth 6 in, Overall Width 12 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Water-Repellent, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 12 in L x 6 in W x 6 in D, Number of Inside Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.