Tool Bag, Black, Nylon, 26 Pockets
Mfr # 685ZT
Zoro # G8414621
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Width
13-1/4"
Color
Black
Material
Nylon
Number of Pieces
1
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
685ZT
Zoro #
G8414621
UPC #
813889013203
Country of Origin
United States
Dimensions
Width
13-1/4"
Inside Depth
3"
Inside Width
13"
Overall Depth
3 in
Length
15-1/2"
Inside Length
15-1/2"
Overall Height
3 1/4 in
Height
3-1/4"
Overall Width
15 1/2 in
Overall Length
15 1/2 in
Interior Depth
3 in
Interior Width
15 1/2 in
Interior Height
13 in
Description
This Platt 685ZT Tool Bag is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This nylon tool bag has 29 pockets, including interior pockets and small parts pouches. It also has a probe set pocket and a tone generator pocket, making it easy to keep track of important items while you work. With an overall depth of 13 1/4 in., overall height of 3 1/4 in., overall width of 15 1/2 in. and overall length of 15 1/2 in., this tool bag is spacious enough to hold all your tools comfortably. The Platt 685ZT Tool Bag is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.