Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Nylon, 31 Pockets

  • Mfr # 660ZT

  • Zoro # G8434176


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Color
Black
Material
Nylon
Weight
2.7 lb.
Inside Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660ZT
Zoro #
G8434176
UPC #
813889013098
Country of Origin
United States

Dimensions

Width
10"
Inside Width
10"
Overall Depth
2 in
Inside Depth
2"
Overall Length
13 in
Overall Height
2 in
Length
13"
Height
2"
Overall Width
13 in
Inside Length
13"
Interior Height
10 in
Interior Depth
2 in
Interior Width
13 in

Details

Item
Tool Bag
Color
Black
Material
Nylon
Weight
2.7 lb.
Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
29
Number of Pieces
1
Number of Pockets
31
Shape
Rectangle
Primary Application
General Purpose
Bag Style
Flat Zippered
Number of Bags
1
Reinforced Bottom
Reinforced Bottom Not Included
Series
ZT
Part of a Modular System
Not Part of a Modular System
Total Load Capacity
25 lb
Total Storage Capacity
260 cu in
Includes Laptop Pocket
Laptop Pocket Not Included
Strap Material
Nylon, Polyester, Polypropylene

Description

Tool Bag, Bag Style Flat Zippered, Material Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 2 in, Overall Depth 2 in, Overall Width 13 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Not Applicable, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 1, Number of Inside Pockets 29, Number of Outside Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.