Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Nylon, 31 Pockets

  • Mfr # 665ZT

  • Zoro # G5490737


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Color
Black
Material
Nylon
For Use With
Tools
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665ZT
Zoro #
G5490737
UPC #
813889013142
Country of Origin
United States

Dimensions

Width
13 in
Height
2 in
Depth
12 1/2 in
Overall Depth
2 in
Overall Width
13 3/4 in
Overall Height
2 in
Overall Length
13 3/4 in
Length
13 3/4 in
Interior Width
13 3/4 in
Interior Depth
2 in
Interior Height
13 in

Details

Item
Tool Bag
Color
Black
Material
Nylon
For Use With
Tools
Type
Heavy Duty
Number of Pockets
31
Fits Belts Up To
Any Size
Number of Pieces
1
Number of Outside Pockets
2
Number of Inside Pockets
29
Closure Type
Zipper
Number of Bags
1
Shape
Rectangle
Bag Style
Flat Zippered
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Not Included
Series
ZT
Total Load Capacity
25 lb
Total Storage Capacity
357.5 cu in
Part of a Modular System
Not Part of a Modular System
Includes Laptop Pocket
Laptop Pocket Not Included
Strap Material
Nylon, Polyester, Polypropylene

Description

Tool Bag, Bag Style Flat Zippered, Material Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 2 in, Overall Depth 2 in, Overall Width 13 3/4 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Not Applicable, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 1, Number of Inside Pockets 29, Number of Outside Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.