Zoro Homepage

Tool Bag, Black, Nylon, 50 Pockets

  • Mfr # 669ZT

  • Zoro # G5758392


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Color
Black
Material
Nylon
Depth
11 in
Fits Belts Up To
Any Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669ZT
Zoro #
G5758392
UPC #
813889013159
Country of Origin
United States

Dimensions

Width
15 in
Depth
11 in
Height
2 in
Overall Depth
2 in
Overall Width
15 5/8 in
Overall Height
2 1/2 in
Length
15 5/8 in
Overall Length
15 5/8 in
Interior Width
15 1/2 in
Interior Height
11 in
Interior Depth
2 in

Details

Item
Tool Bag
Color
Black
Material
Nylon
Fits Belts Up To
Any Size
Number of Pockets
50
For Use With
Tools
Type
Heavy Duty
Closure Type
Zipper
Number of Inside Pockets
47
Number of Pieces
1
Number of Outside Pockets
3
Number of Shoulder Straps
1
Number of Bags
1
Bag Style
Flat Zippered
Shape
Rectangle
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Total Load Capacity
25 lb
Series
ZT
Total Storage Capacity
341 cu in
Part of a Modular System
Not Part of a Modular System
Strap Material
Nylon, Polyester, Polypropylene

Description

The Platt 669ZT Tool Case is the perfect carrying case for your tools. The industrial strength zipper ensures durability, while the pockets are sewn to hold tools securely in place. The heavy duty nylon tool case has document pocket outside, meter pouch inside and meter pouches outside. It also has 47 sewn tool pockets that are adjustable and removable, as well as a shoulder strap. This black tool bag comes with four different colors to choose from. Its overall depth is 11 1/4 in., overall width 15 5/8 in., overall height 2 1/2 in., overall length 15 5/8 in., height 2 in., width 15 in. and depth 11 in.. The Platt Nylon Heavy Duty Tool Case is the ideal choice for carrying your tools around on the job site or at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.