Zoro Homepage

Tool Bag, Black, Nylon, 50 Pockets

  • Mfr # 689ZTH

  • Zoro # G8298114


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Width
13-1/4"
Color
Black
Material
Nylon
Number of Pockets
50
Height
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
689ZTH
Zoro #
G8298114
UPC #
813889016013
Country of Origin
United States

Dimensions

Width
13-1/4"
Height
3-1/4"
Overall Height
13 1/4 in
Overall Length
18 1/8 in
Overall Depth
6 in
Overall Width
18 1/8 in
Inside Width
12-1/2"
Inside Length
17-1/2"
Inside Depth
6"
Length
18-1/8"
Interior Depth
6 in
Interior Width
17 1/2 in
Interior Height
12 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Nylon
Number of Pockets
50
Number of Outside Pockets
3
Weight
9.8 lb.
Closure Type
Zipper
Number of Inside Pockets
47
Number of Pieces
1
Reinforced Bottom
Reinforced Bottom Not Included
Series
ZTH
Total Load Capacity
25 lb
Total Storage Capacity
1,312.5 cu in
Bag Style
Flat Zippered
Number of Bags
1
Primary Application
General Purpose
Part of a Modular System
Not Part of a Modular System
Includes Laptop Pocket
Laptop Pocket Included
Strap Material
Nylon, Polyester, Polypropylene

Description

When you need to transport your tools, the Platt 689ZTH Rolling Tool Bag is an excellent choice. It has 50 pockets that are perfect for keeping your tools organized and easy to access. The black tool bag has a height of 3 1/4 in., length of 18 1/8 in., depth of 6 1/4 in. and width of 13 1/4 in.. This durable nylon rolling tool bag features double stitching throughout for added strength. Its zipper closure ensures that your tools stay securely inside the bag while you transport them from one place to another. It comes with adjustable webbing shoulder strap, so it can be carried over the shoulder or worn as a backpack for hands-free carrying. Whether you are transporting your tools or just organizing them, this Platt 689ZTH Rolling Tool Bag is an excellent choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.