Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Case, 13-1/4" W x 18-1/8" L x 6-1/4" H

  • Mfr # 689ZT

  • Zoro # G8097747


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon
Nominal Overall Width
18 in
Overall Depth
6 in
Inside Width
12-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
689ZT
Zoro #
G8097747
UPC #
813889013227
Country of Origin
United States

Dimensions

Nominal Overall Width
18 in
Overall Depth
6 in
Inside Width
12-1/2"
Inside Length
17-1/2"
Nominal Overall Height
6 in
Nominal Overall Depth
13 in
Overall Length
18 1/8 in
Overall Width
18 1/2 in
Overall Height
6 1/4 in
Inside Depth
6"
Interior Dimensions
17 1/2 in L x 12 1/2 in W x 6 in D
Interior Height
12 1/2 in
Interior Depth
6 in
Interior Width
17 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Nylon
Basic Material
Nylon
Number of Pockets
49
Primary Tool Bag Color
Black
Number of Inside Pockets
47
Number of Outside Pockets
2
Weight
6.7 lb.
Closure Type
Zipper
Number of Pieces
1
Mfr. Series
Soft Sewn Tool Case
Bag Style
Flat Zippered
Includes Laptop Pocket
Laptop Pocket Included
Number of Bags
1
Primary Application
General Purpose
Shape
Rectangle
Total Load Capacity
25 lb
Part of a Modular System
Not Part of a Modular System
Total Storage Capacity
1,312.5 cu in
Reinforced Bottom
Reinforced Bottom Not Included
Series
ZT
Strap Material
Nylon, Polyester, Polypropylene

Description

Tool Bag, Bag Style Flat Zippered, Material Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 6 1/4 in, Overall Depth 6 in, Overall Width 18 1/2 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Not Applicable, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Included, Interior Dimensions 17 1/2 in L x 12 1/2 in W x 6 in D, Number of Handles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.