Shop PLATT
See all product information
Create Account
Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, E Pallet
Mfr # E PALLET
Zoro # G7701397
product price:Â
$
47.69
/ea
Sold in multiples of 10 for $476.90
Key Features
Color
Black
Features
Designed Primarily for Automotive, Material Handling and Major Appliance Installation and Maintenance with 19 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Overall Length
17-1/4"
Overall Width
12-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E PALLET
- Zoro #
- G7701397
- UPC #
- 813889013890
- Country of Origin
- United States
Dimensions
- Overall Length
- 17-1/4"
- Overall Width
- 12-1/4"
Details
- Item
- E Pallet
- Color
- Black
- Features
- Designed Primarily for Automotive, Material Handling and Major Appliance Installation and Maintenance with 19 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Description
E Pallet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.