PACKOUT Rolling Drawer Tool Box
- Mfr # 48-22-8420
- Zoro # G216118961
product price:Â
$
269.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
PACKOUT(TM)
Material
Polypropylene
Overall Width
24 in
Overall Depth
19 in
Overall Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8420
- Zoro #
- G216118961
- UPC #
- 045242277568
- Country of Origin
- Israel
- Item
- Tool Box
- Series
- PACKOUT(TM)
- Material
- Polypropylene
- Color
- Black, Red
- Features
- Most Versatile Dividers, Quick, One-Handed Opening
- Includes
- (1) PACKOUT Rolling Drawer (48-22-8420); (1) Tray; (2) Long Dividers; (6) Short Dividers
- Stackable
- Stackable
- Compatible Modular System
- PACKOUT(TM)
- Number of Boxes
- 1
- Number of Compartments
- 1
- Includes Casters
- Casters Included
- Number of Drawers
- 1
- Total Load Capacity
- 250 lb
- Part of a Modular System
- Modular System Part
- Number of Dividers
- 8
- Includes Drawers
- Drawers Included
- Number of Trays
- 0
- Caster Type
- All-Terrain
- Product Type
- Tool Box
- Shell Material
- Polypropylene
- Wire Color
- Black, Red
- Traction Material
- Polypropylene
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 19 in
- Overall Height
- 20 in
- Caster Diameter
- 9 in
- Fits Chest Size
- Most Versatile Dividers, Quick, One-Handed Opening
Description
Tool Box, Material Polypropylene, Overall Depth 19 in, Overall Height 20 in, Overall Width 24 in, Locking System Not Applicable, Color Black, Red, Includes Drawers Drawers Included, Number of Compartments 1, Closure Type Not Applicable, Compatible Modular System PACKOUT(TM), Features Most Versatile Dividers, Quick, One-Handed Opening, Includes Casters Casters Included, Lid Style Not Applicable, Number of Boxes 1, Number of Dividers 8, Number of Drawers 1, Number of Trays 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.