Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, F Pallet

  • Mfr # F PALLET

  • Zoro # G7701412


product price: $45.69
/ea
Sold in multiples of 10 for $456.90

Key Features

Color
Black
Features
Designed Primarily for Automotive, Material Handling and Major Appliance Installation and Maintenance with 13 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Overall Width
12-1/4"
Overall Length
17-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F PALLET
Zoro #
G7701412
UPC #
813889013906
Country of Origin
United States

Dimensions

Overall Width
12-1/4"
Overall Length
17-1/4"

Details

Item
F Pallet
Color
Black
Features
Designed Primarily for Automotive, Material Handling and Major Appliance Installation and Maintenance with 13 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts

Description

If you are looking for a tool box that is designed to hold tools and parts, the PLATT F Pallet Tool Organizer Pallet is perfect. With 13 pockets, this tool box will hold all your tools and parts in one place. The strong pockets and pouches can handle larger items like screwdrivers and wrenches, while the smaller pockets are ideal for holding screws and nails. The black colour of this tool box makes it an attractive addition to any work station. If you want a durable, spacious tool box that offers plenty of storage space, choose the PLATT F Pallet Tool Organizer Pallet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.