Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, Overall Length: 17-1/4", Y Pallet
Mfr # Y PALLET
Zoro # G7701780
product price: $45.69
/eaKey Features
Color
Black
Features
Accommodates the Ergonomic and Insulated Tool Grips, Comes with 5 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Overall Length
17-1/4"
Overall Width
12-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y PALLET
Zoro #
G7701780
UPC #
813889014392
Country of Origin
United States
Dimensions
Overall Length
17-1/4"
Overall Width
12-1/4"
Details
Item
Tool Organizer Pallet
Color
Black
Features
Accommodates the Ergonomic and Insulated Tool Grips, Comes with 5 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Description
Y Pallet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.