Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Organizer Pallet, 17-1/4"L x 14-1/4"W

  • Mfr # BSGSH PALLET

  • Zoro # G7701360


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Contains 48 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Overall Width
14-1/4"
Overall Depth
2"
Overall Length
17-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSGSH PALLET
Zoro #
G7701360
UPC #
813889013821
Country of Origin
United States

Dimensions

Overall Width
14-1/4"
Overall Depth
2"
Overall Length
17-1/4"

Details

Item
Tool Organizer Pallet
Color
Black
Features
Contains 48 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts

Description

BSGSH Book Pallet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.