Zoro Homepage

Tool Pouch, Black/Yellow, Polyester, 3 Pockets

  • Mfr # B525

  • Zoro # G410927451


product price: $62.79
/pk 3, $20.93/ea

Key Features

Width
8 3/4 in
Color
Black/Yellow
Material
Polyester
Features
Molle System Straps
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B525
Zoro #
G410927451
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8 3/4 in
Overall Height
6 in
Overall Depth
7/8 in
Overall Width
8 3/4 in
Height
6 in

Details

Item
Tool Pouch
Color
Black/Yellow
Material
Polyester
Features
Molle System Straps
Number of Pieces
3
Number of Outside Pockets
0
Number of Inside Pockets
3
Includes
(3) Pouches
Closure Type
Zipper
Number of Pockets
3
Number of Bags
3
Shape
Rectangle

Description

Tool Pouch, Closure Type Zipper, Color Black/Yellow, Features Molle System Straps, Includes (3) Pouches, Material Polyester, Number of Inside Pockets 3, Number of Outside Pockets 0, Number of Pockets 3, Overall Depth 7/8 in, Overall Height 6 in, Overall Width 8 3/4 in, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.