Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Shoulder Bag, Black, Yellow, Polyester, TPE, 25 Pockets

  • Mfr # B220

  • Zoro # G510927429


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Color
Black, Yellow
Material
Polyester, TPE
Features
Hook-and-Loop Area for Personal Patches, Molle System Straps
Number of Inside Pockets
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B220
Zoro #
G510927429
UPC #
-
Country of Origin
Mexico

Dimensions

Width
15 in
Overall Depth
6 in
Overall Width
15 in
Height
15 1/2 in
Overall Height
15 1/2 in

Details

Item
Tool Shoulder Bag
Color
Black, Yellow
Material
Polyester, TPE
Features
Hook-and-Loop Area for Personal Patches, Molle System Straps
Number of Inside Pockets
25
Closure Type
Zipper
Includes
B121 Small Pallet
Number of Outside Pockets
0
Number of Pockets
25
Number of Shoulder Straps
1
Shape
Rectangle
Material Weight
18 oz
Web Strap
Yes
Bag Style
Tote

Description

Tool Shoulder Bag, Bag Style Tote, Material Polyester, TPE, Closure Type Zipper, Overall Height 15 1/2 in, Overall Depth 6 in, Overall Width 15 in, Color Black, Yellow, Shape Rectangle, Features Hook-and-Loop Area for Personal Patches, Molle System Straps, Includes B121 Small Pallet, Material Weight 18 oz, Number of Inside Pockets 25, Number of Outside Pockets 0, Number of Pockets 25, Number of Shoulder Straps 1, Web Strap Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.