Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent Padded Divider Case, 13-1/8"L x 8-3/4"W x 1-7/8"D

  • Mfr # PB900

  • Zoro # G7701519


product price: $35.19
/ea

Key Features

Includes
Case
Color
Translucent
Features
Container for Small Parts, Dividers are Moveable in 1/16" Increments Providing Flexibility in Organized Space. Resistant to Oil, Solvents, and Chemicals
Overall Length
13-1/8"
Overall Depth
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB900
Zoro #
G7701519
UPC #
813889015191
Country of Origin
United States

Dimensions

Overall Length
13-1/8"
Overall Depth
1-7/8"
Overall Width
8-3/4"

Details

Includes
Case
Color
Translucent
Features
Container for Small Parts, Dividers are Moveable in 1/16" Increments Providing Flexibility in Organized Space. Resistant to Oil, Solvents, and Chemicals
Item
Padded Divider Case
Case Type
Padded Divider Case

Description

PB900 DIVIDER BOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.