Translucent Padded Divider Case, 6-5/8"L x 3-3/8"W x 1-1/4"D
Mfr # PB300
Zoro # G7701589
product price: $11.39
/eaKey Features
Includes
Case
Color
Translucent
Features
Container for Small Parts, Dividers are Moveable in 1/16" Increments Providing Flexibility in Organized Space. Resistant to Oil, Solvents, and Chemicals
Overall Width
3-3/8"
Overall Length
6-5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB300
Zoro #
G7701589
UPC #
813889015177
Country of Origin
United States
Dimensions
Overall Width
3-3/8"
Overall Length
6-5/8"
Overall Depth
1-1/4"
Details
Includes
Case
Color
Translucent
Features
Container for Small Parts, Dividers are Moveable in 1/16" Increments Providing Flexibility in Organized Space. Resistant to Oil, Solvents, and Chemicals
Item
Padded Divider Case
Case Type
Padded Divider Case
Description
PB300 DIVIDER BOX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.