Zoro Homepage

Yellow Carrying Case, 17"L x 19-1/8"W x 10"D

  • Mfr # 359TY-SGSH

  • Zoro # G7700870


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Yellow
Features
Recessed Hardware, (2) Straps, Built-in TSA,
Overall Depth
10"
Case Type
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359TY-SGSH
Zoro #
G7700870
UPC #
813889012404
Country of Origin
United States

Dimensions

Overall Depth
10"
Overall Length
17"
Overall Width
19-1/8"

Details

Includes
Case
Color
Yellow
Features
Recessed Hardware, (2) Straps, Built-in TSA,
Item
Carrying Case
Case Type
Carrying Case
Handle Style
Stitched Vinyl Steel-Core Handle

Description

Rugged Tool Case Yel. 19.1X17X10 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.