Easy Installation A-Frame Middle Swing Set Brackets for Outdoor Swing - Heavy Duty Steel Swing

  • Mfr # QI004672.GN

  • Zoro # G515916930


product price:  $84.69
/ea
Free Shipping & Returns

Key Features

Color
Green
Length
11.42 in
Width
7.87 in
Material
Steel
Type
Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004672.GN
Zoro #
G515916930
UPC #
651355046726
Country of Origin
China

Dimensions

Length
11.42 in
Width
7.87 in

Details

Item
Outdoor Sports
Color
Green
Material
Steel
Type
Center

Description

Our easy-installation A-frame 90-degree middle swing set bracket offers limitless swing positions, perfect for any DIY enthusiast aiming to create the ultimate backyard playground set. Constructed with the same high-quality materials as our original end A frame swing set brackets, whether you prefer 2, 3, 4, 6, or more swinging positions, this bracket accommodates them all! Build a freestanding backyard playset effortlessly with our 90-degree A-frame middle bracket, designed to fit kiln-dried lumber. We recommend using two 4 x 4 legs yes measurement: 3-1/2 x 3-1/2 and one 4 x 6 top beam yes measurement: 3-1/2 x 5-1/2. The bracket openings measure 3.62 inches x 5.62 inches, respectively. We strongly advise measuring your lumber before purchase to ensure it meets these specifications. Warning! Do not force the wood into the bracket; the lumber should slide in easily with a snug fit. If your boards are too large, we recommend planing them down for a comfortable fit.


  • The swingset middle bracket offers a wide variety of swing positions for a backyard upgrade. Innovative swing set brackets support force points with added triangular hardware, reinforcing the structure to strengthen the legs and beam. This results in a stronger load-bearing capacity with no deformation.
  • Easy Installation: First, attach the swingset brackets to the 4x6 top beam. Then, simply slide the 4x4 legs into the brackets along with the beam. Pre-drill the holes for the lag screws and ratchet them down. Please note that the beam and legs are not included in the package we are offering.
  • Ideal play sets and playground equipment. The bracket opening measures 3.62 inches by 5.62 inches, designed to fit kiln-dried beams. Crafted from one-piece iron casting, it offers exceptional durability and superior quality.
  • Our swing set for backyard includes all bracket hardware and is pre-drilled with 16 holes for easy installation. The metal surface of the swing set brackets is powder-coated for excellent durability, ruggedness, and corrosion resistance.
  • Do not attempt to force the wood into the wooden swing bracket. The lumber should slide into the bracket easily with a snug fit. If your boards are too large it is recommended that the wood be planed down to produce a comfortable fit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.