Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Playberg Folding Portable Toilet Seat for Camping and Hiking QI003348

Folding Portable Toilet Seat for Camping and Hiking (Discontinued)

  • Mfr # QI003348
  • Zoro # G704180258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003348
Zoro #
G704180258
UPC #
651355233485
Country of Origin
China

Dimensions

Length
14.5
Depth
14.5
Height
14
Width
13.75

Details

Color
Black
Weight
3.08
Material
Plastic

Description

This Portable Toilet is a great camping, hiking, or backpacking accessory. The size is approximately as a home toilet seat.It is designed to provide a sturdy and easy to clean toilet for use in the outdoors, camping, or boating.The Portable Folding Toilet Seat enables you to bring a bathroom with you wherever the road takes you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.