This item is Discontinued.

This item is Discontinued.
Kids Gym Playground Playhouse Toy Phone Set, Green Swing Set Accessories Cordless Play Telephone (Discontinued)
Mfr #
QI004565.GN
Zoro #
G910211159
UPC # 651355045651
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004565.GN
Zoro #
G910211159
UPC #
651355045651
Country of Origin
China
Dimensions
Width
3.25
Length
8
Height
8"
Depth
2.75
Details
Item
Outdoor Sports
Material
Plastic
Color
Green
Description
Enjoy hours of laughter and fun with your children. Its kid-friendly structure is the perfect fun thing for you and your kids. The make-believe imaginative toy telephone with its green color evokes creativity. Perfect to use from age 3 and above. Install the playhouse toy phone on your treehouse, playhouse, or backyard and you are ready to have a great time outdoors. Have your child feel like an adult talking on their very own phone!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.