Kids Trapeze Swing Bar with Rings with Hanging Ropes

  • Mfr # QI003372

  • Zoro # G104177278


product price: $26.19
/ea

Key Features

Color
Beige
Material
Fabric
Length
1.25
Depth
1.25
Weight
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003372
Zoro #
G104177278
UPC #
651355233720
Country of Origin
China

Dimensions

Length
1.25
Depth
1.25
Width
22.5
Height
43

Details

Color
Beige
Material
Fabric
Weight
2.2

Description

Add a gymnastic element to your child's swing set. Kids will find multiple ways to swing on this gym ring and trapeze bar combination swing, and will enjoy hours of fun and laughter. Its sturdy wooden bar and nonslip rings make it easy to swing like an acrobat!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.