This item is Discontinued.

Playberg Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids QI003792_Set

This item is Discontinued.

Playberg

Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (Discontinued)

Mfr # QI003792_Set
Zoro # G004185489
UPC # 651355229983
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003792_Set
Zoro #
G004185489
UPC #
651355229983
Country of Origin
China

Dimensions

Height
7.75
Depth
40
Length
40
Width
40

Details

Color
Brown
Weight
11
Material
Solid Wood

Description

Allow your kids to dig and build in this durable no spill sandbox. Durable wooden composition provides a sturdy base and colorful design invites kids to play in. In addition, the sandbox includes a floor cover to keep sand within the box so that kids can be able to mess around without creating a sand storm outside. Fill it up with sand, play shovels, and shells, to bring a beachfront sand experience right to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.