Zoro Homepage

Patio Playground Kids Fun Hanging Mesh Fabric Tree Swing with Adjustable Strap, Blue

  • Mfr # QI004560.BL

  • Zoro # G010083571


product price: $19.39
/ea

Key Features

Height
63"
Material
Teslin Fabric
Width
11.75"
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004560.BL
Zoro #
G010083571
UPC #
651355045606
Country of Origin
China

Dimensions

Height
63"
Width
11.75"
Length
20"

Details

Color
Blue
Material
Teslin Fabric

Description

Enjoy hours of laughter and fun with your children. Its kid-friendly structure is the perfect fun thing for you and your kids. The swing is designed with a curved seat to offer more comfort when seated. Perfect to use from age 3 and above, the weight capacity is approximately 70 lbs. It is made up of sturdy Teslin fabric which makes the tree swing easy to be cleaned. Install the tree swing in your porch or backyard and you are ready to have a great time outdoors or to use indoors just hang it in your corridor or playroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.