Zoro Homepage

Plastic Double Glider Playground 2 Person Swing, Green

  • Mfr # QI003582G

  • Zoro # G804106042


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Length
15
Material
Plastic
Depth
15
Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003582G
Zoro #
G804106042
UPC #
651355235823
Country of Origin
China

Dimensions

Length
15
Depth
15
Width
36
Height
23

Details

Color
Green
Material
Plastic
Weight
8

Description

Enjoy hours of laughter and fun with your children with this dual glider swing. With its sturdy plastic seat and thick adjustable ropes, you'll know your child is safe and secure. Handle bar and footrest makes it kid friendly and more convenient. Simply hang it from a tree or a swing hanger or mount, and its ready to enjoy!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.