Plastic Outdoor Gym Playground Pirate Ship Double Telescope, Kids Toy Accessories Binocular

  • Mfr # QI004566.GN

  • Zoro # G210083531


product price:  $30.39
/ea

Key Features

Color
Green
Height
11.75"
Width
10.25"
Length
2.5"
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004566.GN
Zoro #
G210083531
UPC #
651355045668
Country of Origin
China

Dimensions

Height
11.75"
Width
10.25"
Length
2.5"

Details

Color
Green
Material
Plastic

Description

Enjoy hours of laughter and fun with your children. Its kid-friendly structure is the perfect fun thing for you and your kids. The make-believe imaginative toy extra large binocular with its bright green and yellow color evokes creativity. Perfect to use from age 3 and above. Install the pirate ship telescope in your treehouse, playhouse, or backyard and you are ready to have a great time outdoors. This will stimulate your little navigator to explore a visionary world of play!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.