Zoro Homepage

Portable Travel Toilet For Camping and Hiking

  • Mfr # QI003241

  • Zoro # G204180253


product price: $61.65
/ea

Key Features

Color
Gray
Height
16
Weight
5.44
Material
Plastic
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003241
Zoro #
G204180253
UPC #
651355032415
Country of Origin
China

Dimensions

Height
16
Length
14
Depth
14
Width
17

Details

Color
Gray
Weight
5.44
Material
Plastic

Description

This Portable Toilet is a great camping, hiking, or backpacking accessory. Detachable waste pail features a removable cover that seals in odors. Use with 8-gallon toilet waste bags for easy cleanup and no mess. The camping toilet can also be used as a chair with the lid closed. Measures: 11.5 W x 16 D x 14 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.