
Shop PLAYBERG
See all product information
Portable Travel Toilet For Camping and Hiking with Travel Bag
Mfr # QI003241.K
Zoro # G604180259
product price:Â $72.79
/eaKey Features
Material
Plastic
Width
17
Height
16
Depth
14
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI003241.K
Zoro #
G604180259
UPC #
651355224667
Country of Origin
China
Dimensions
Width
17
Height
16
Depth
14
Length
14
Details
Material
Plastic
Color
Gray
Weight
5.44
Description
This Portable Toilet is a great camping, hiking, or backpacking accessory. Detachable waste pail features a removable cover that seals in odors. Use with 8-gallon toilet waste bags for easy cleanup and no mess. The camping toilet can also be used as a chair with the lid closed. The included travel bag make it easy to carry with you where needed. Measures: 17 W x 16 D x 14 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.