Set of 2 Heavy-Duty Durable and Rust Resistant Steel A-Frame End Swing Brackets for Backyard

  • Mfr # QI004671.GN.2

  • Zoro # G315916864


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
3.54 in
Width
12 in
Color
Green
Type
Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004671.GN.2
Zoro #
G315916864
UPC #
651355046719
Country of Origin
China

Dimensions

Length
3.54 in
Width
12 in

Details

Material
Steel
Item
Outdoor Sports
Color
Green
Type
Corner

Description

Building a swing set for backyard has never been easier with our A-Frame Swing Set Brackets! Our Bracket Kit eliminates the guesswork from your DIY project, providing everything you need to construct your A-Frame swingset. The kit includes 2 brackets and 2 sets of bracket hardware. Our A-Frame brackets are the best on the market, crafted from heavy-duty steel with a solid, one-piece design and welded seams for unparalleled strength and safety. Each bracket weighs 10 pounds and is finished in a durable powder-coated green color. The open-ended design features 14 pre-drilled holes for the included hardware, making installation a breeze. Simply slide your wood into the bracket and secure it with the included lag bolts. Our brackets are designed to fit a kiln-dried 4x6 top beam yes measurements: 3-1/2 x 5-1/2 and four 4x4 side support legs yes measurements: 3-1/2 x 3-1/2. The bracket openings measure 3-5/8 x 5-5/8 and 3-5/8 x 3-5/8. Please do not force the wood into the brackets; it should slide in easily with a snug fit. If your boards are too large, we recommend planing them down for a proper fit.


  • Everything you need to construct a free-standing A-Frame swing set is included in our pack of 2 A-Frame Swing Set Brackets and 2 sets of A-Frame Bracket Hardware. Made of heavy-gauge steel with 100% welded joints, these are the strongest brackets available, ensuring a durable and stable swing set.
  • Our brackets feature a solid, one-piece design with open ends, constructed from heavy-duty steel and welded seams for the strongest and safest construction. Each bracket weighs 10 pounds, ensuring maximum stability. Super-Strong for Your Kids' Safety: Rest easy knowing these heavy-duty outdoor playset brackets are made from rugged welded steel.
  • This product is intended for residential use on swing sets and should be installed by adults. Ideal for outdoor playground and play sets for backyard, these brackets are finished in a powder-coated green color.
  • Our package comes with everything required to install both swing set brackets: 28 pieces of 5/16" x 3" zinc-coated steel lag bolts and 28 washers. The swingset brackets feature a powder-coated metal surface, offering excellent durability, ruggedness, and corrosion resistance. They are designed to resist wear and scratches.
  • Lumber is not included in this swing set bracket kit. For constructing a basic A-Frame, we recommend using one 4x6 144 inches top beam and four 4x4 96 inches side support legs. Do not attempt to force the wood into the brackets; the lumber should slide in easily and fit snugly.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.