Zoro Homepage

PlayMais 160020 World Safari Creative game

  • Mfr # 160020

  • Zoro # G104173621


product price: $40.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160020
Zoro #
G104173621
UPC #
4041077000728
Country of Origin
China

Description

PlayMais offers nearly unlimited creative possibilities! Build castles, animals, space ships or design postcards and figures - anything is possible! This box contains about 1000 PlayMais pieces, cards for decorating and design, a background, instructions and equipment. PlayMais means natural crafting! The colorful play corn is made from 100 percent organic materials and food coloring. Therefore it is biodegradable and not harmful to the environment. With water and your imagination only you can build real works of art - there are no limits. While other craft sets contain adhesives and sharp or hard parts, or paper, on which little children can easily cut the soft skin of their hands, PlayMais is the perfect alternative! With a little water, the pieces can be glued together - no glue necessary!

500 PlayMais, pre-cut card board, knife, sponge, instructions. PlayMais® is made from corn as a yearly renewing resource, which is organically grown for the PlayMais production and is also biodegradable. PlayMais® inspires children and grown-up to explore and challenge their own creative potential and is fun and engaging at the same time.

Features
  • Just wet PlayMais pieces with your fingers to form them and stick them together
  • PlayMais helps developing motor skills, creativity and the general development of the child
  • PlayMais is an educational value and a natural product that protects the environment
  • Set includes - plastic knife, damp cloth, design specifications
  • Produced in Germany
  • Dimension - 12 L x 5 W x 12 H in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.