
Challenge ActiFit
Mfr # RC.00312
Zoro # G516053559
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Includes
‎Instruction Manual
Foldable
Yes
Width
21.26 in
Depth
53.5 in
Frame Material
Lightweight Carbon Quality Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC.00312
Zoro #
G516053559
UPC #
-
Country of Origin
China
Dimensions
Width
21.26 in
Depth
53.5 in
Length
53.5 in
Details
Includes
‎Instruction Manual
Foldable
Yes
Frame Material
Lightweight Carbon Quality Steel
Description
Take your steering wheel and pedals from your desk to the Playseat Challenge, as this racing cockpit is the gateway to the most realistic real-life racing experience at home. With an innovative design and exceptional stability, this lightweight wonder provides an easy setup and storage in just 10 seconds. Unleash your racing potential with the Playseat Challenge - the perfect blend of comfort, style, and performance.
- Unique foldable and globally patented design
- Stable and sturdy frame
- It's fully adjustable
- Multiple racing positions (GT, Rally or F1)
- Suitable for both children and adults
- It's quick-and-easy to assemble
- Durable construction with the best materials
- It's compatible with all steering wheels and pedals
- It works with all consoles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.