
Challenge X Logitech G Edition
Mfr # G.00248
Zoro # G716053557
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Fill Material
Foam or Polyurethane
Width
23.6 in
Surface Recommendation
Hard Floor
Depth
55.1 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G.00248
Zoro #
G716053557
UPC #
-
Country of Origin
China
Dimensions
Width
23.6 in
Depth
55.1 in
Length
55.1 in
Details
Fill Material
Foam or Polyurethane
Surface Recommendation
Hard Floor
Shape
Rectangular
Material
Metal Polyester
Includes
Instruction Manual
Finish
Lacquered or Painted
Arm Style
Armless
Indoor/Outdoor Usage
Indoor
Description
Take your steering wheel and pedals from your desk to the Playseat Challenge X, as this racing cockpit is the gateway to the most realistic real-life racing experience at home. With an innovative design and exceptional stability, this lightweight wonder provides an easy setup and storage in just 10 seconds. Unleash your racing potential with the Playseat Challenge X - the perfect blend of comfort, style, and performance. It even comes with a gearshiftsupport included!
- Unique foldable and globally patented design
- Super lightweight 11.6 KG / 25.57-LB
- It's fully adjustable
- Multiple racing positions (GT, Rally or F1)
- Suitable for both children and adults
- It's quick-and-easy to assemble
- Durable construction with the best materials
- It's compatible with all steering wheels and pedals
- Gearshift support included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.