
Evolution PRO ActiFit
Mfr # REP.00262
Zoro # G316053568
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Width
19.7 in
Depth
51.1 in
Length
51.1 in
Includes
‎Instruction Manual
Foldable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REP.00262
Zoro #
G316053568
UPC #
-
Country of Origin
China
Dimensions
Width
19.7 in
Depth
51.1 in
Length
51.1 in
Details
Includes
‎Instruction Manual
Foldable
Yes
Description
Imagine the extraordinary, then make it your reality with the Playseat Evolution PRO. Immerse yourself in the world of high-speed excitement with the authentic, replica GT racing seat design. Crafted in a collaboration with professional racing drivers, it represents the essence of authentic racing, immersing you deep into the heart of the action.
- Developed in cooperation with professional racing drivers
- Authentic simulator cockpit, with GT and Rally sitting position
- Superior build quality, stability, and comfort
- Fully adjustable to accommodate all sizes of drivers (from children to adults)
- Adjustable steering plate and pedal plate
- Easy to store due to its patented foldable design
- Quick-and-easy to assemble
- Compatible with all steering wheels and pedals
- Compatible with all consoles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.