
Evolution Racing Suede
Mfr # REM.00008
Zoro # G816053563
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Length
51.1 in
Height
51.1 in
Width
19.7 in
Includes
‎Instruction Manual
Foldable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REM.00008
Zoro #
G816053563
UPC #
-
Country of Origin
China
Dimensions
Length
51.1 in
Height
51.1 in
Width
19.7 in
Details
Includes
‎Instruction Manual
Foldable
Yes
Description
Make your racing future greater with the Playseat Evolution. One of the standout features is the authentic, replica GT racing seat design, developed in close collaboration with real racing drivers. The Playseat Evolution prioritizes the essence of genuine racing, ensuring you will feel every twist and turn as if you were actually on the track.
- Developed in cooperation with professional racing drivers
- Authentic simulator cockpit, with GT and Rally sitting position
- Superior build quality, stability, and comfort
- Fully adjustable to accommodate all sizes of drivers (from children to adults)
- Adjustable steering plate and pedal plate
- Easy to store due to its patented foldable design
- Quick-and-easy to assemble
- Compatible with all steering wheels and pedals
- Compatible with all consoles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.