
Floor Mat XL
Mfr # R.AC.00178
Zoro # G416053567
product price: $48.99
/eaKey Features
Length
61.6 in
Width
26.3 in
Color
Black
Depth
61.6 in
Includes
‎Floor Mat, Manual, Warranty Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R.AC.00178
Zoro #
G416053567
UPC #
-
Country of Origin
China
Dimensions
Length
61.6 in
Width
26.3 in
Depth
61.6 in
Thickness
61.6 in
Details
Color
Black
Item
Floor Mat XL
Includes
‎Floor Mat, Manual, Warranty Card
Description
Revolutionize the way you race with the Playseat Floormat XL, the ultimate companion for your gaming setup. This high-quality floormat is made to withstand hours of intense racing. Crafted with attention to detail and a non-slip backing, the Floormat XL ensures your racing setup stays firmly in place. The Playseat Floormat XL also acts as a protective barrier, keeping your gaming space in perfect condition.
- Maximum Stability: Ensure you stay firmly in place when racing for a realistic experience
- Protect Your Floors: Designed with high-quality textiles to protect your floor from damage and abrasion
- Easy Cleaning: Its washable design was created with efficient cleaning in mind
- For All Playseat Sim Racing Chairs and Cockpits: Created with the Playseat PRO in mind, but offers the perfect grip for any other sim racing seat
- Years of Experience: Feel confident in your gaming setup with Playseat's extensive experience as a leading innovator of racing experiences
- Anti-Slip Construction: Feel like a real racing driver with innovative, non-slip capabilities
- Generous Dimensions: Protect your floor with the XL mat that fits various gaming setups
- Durable Design: Made to withstand countless hours of intense racing
- Keep Your Gaming Space Clean: The sleek design adds a luxurious touch to your gaming setup while keeping your space neat and tidy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.