Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Formula Instinct F1 Edition

  • Mfr # FO.00334

  • Zoro # G616053558


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Height
59.06 in
Width
23.62 in
Color
‎White
Length
59.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FO.00334
Zoro #
G616053558
UPC #
-
Country of Origin
China

Dimensions

Height
59.06 in
Width
23.62 in
Length
59.06 in

Details

Material
Polyester
Color
‎White
Includes
‎Instruction Manual
Frame Material
Flowformed Carbon Quality Steel and aluminum

Description

Elevate your game to the world of Formula 1, the top-tier of racing, and immerse yourself in the real F1 racing sensations with the Playseat Formula Instinct - F1 Edition. It is designed to bring racers of all ages and sizes the authentic F1 racing position. Featuring modular fabric padding, the F1 seat cushioning delivers optimum comfort and lower-back and shoulder support tailored to each individual. Our patented aluminium X-AdaptTM quick-release adjustment system offers spell-free, robust support for your steering wheel, and the patented pedal mounting offers unparalleled adjustability, enabling you to customize angle, height and length for optimal precision.


  • The authentic F1® racing position
  • Optimum comfort and modular support for those long sessions
  • Patented quick-release system offering spell-free, robust support for your steering wheel
  • For users of all ages and sizes
  • Unlimited position customisation
  • Pedal mounting offering unparalleled adjustability
  • Lightweight and easy to stow away
  • Official F1® livery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products