Zoro Homepage

Gearshift Holder PRO

  • Mfr # R.AC.00064

  • Zoro # G916053555


product price: $50.25
/ea

Key Features

Features
Adjustable height
Length
6.8 in
Includes
‎Instruction Manual
Width
19 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R.AC.00064
Zoro #
G916053555
UPC #
-
Country of Origin
China

Dimensions

Length
6.8 in
Width
19 in
Depth
6.8 in

Details

Features
Adjustable height
Includes
‎Instruction Manual
Color
Black
Mounting Type
Side Mount
Finish
Steel

Description

Feel the precision and control of professional racing with the Playseat Gearshift holder PRO. Just like in real race cars, our Gearshift holder is strategically designed to be positioned next to your seat, ensuring an authentic and immersive sim racing experience. Whether you're navigating challenging corners or striving for a podium finish, this accessory is your key to succes.


  • Impressive Compatibility: Compatible with most gearshifters on the market for added convenience
  • Versatile Design: Suitable for left or right mounting, so you can easily customize your setup
  • Height Adjustment: Tailor your setup to your preferences with height adjustment up to 12"
  • Patented Structure: Features a steel-coated structure for rigidity
  • Compatible with Various Racing Seats: Compatible with Evolution, Revolution, Gran Turismo, WRC, Forza, and NASCAR seats
  • Installation Is a Breeze: Offering easy setup so you can focus on your racing performance
  • Strategic Design for An Authentic Experience: Just like real race cars, the gearshift holder is designed to be positioned next to your seat
  • Full Adjustability: Customize the position to suit your preferences
  • Added Precision and Control: Feel the precision of professional racing with the perfect addition to your gaming setup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.