
Seatslider
Mfr # R.AC.00072
Zoro # G916053562
product price: $39.39
/eaKey Features
Color
Black
Compatibility
All Playseat seats (F1 seat excluded)
Width
9.9 in
Length
15 in
Includes
Instruction Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R.AC.00072
Zoro #
G916053562
UPC #
-
Country of Origin
China
Dimensions
Width
9.9 in
Length
15 in
Depth
15 in
Details
Color
Black
Compatibility
All Playseat seats (F1 seat excluded)
Includes
Instruction Manual
Frame Material
Durable steel frame
Finish
Black Coated
Description
Achieve adjustability and comfort with the Playseat Seatslider. The double-locking mechanism of the Playseat Seatslider, allows you to make adjustments without leaving your seat. Whether you need to swiftly finetune your distance from the wheel to the pedal or seek the perfect driving position for a competitive edge, this innovative accessory is here to meet your needs with ease.
- Every Driver Is Different: If you share your sim racing seat with other gamers, the seat slider makes adjusting to each driver's preferences easy
- Maximum Range: The seat slider allows for a total range of motion of 230 mm, allowing you to freely adjust up to 140 mm forward and 90 mm backward
- Easy Installation: The installation process only takes a few minutes, so you can begin gaming sooner
- Supports All Playseat® Evolution and Revolution Models: Designed to upgrade your Playseat® Evolution and Revolution seats with added functionality
- Authentic Racing Experience: designed to deliver a realistic racing experience for users
- Achieve Comfort and Adjustability: Make adjustments without leaving your seat with a double-locking mechanism
- Add a Competitive Edge: Seek the perfect driving position with this innovative racing accessory
- Accommodates Racers of All Ages and Sizes: Suitable for both children and adults, the seat slider adapts to your preferences in seconds
- Impressive Range: Effortlessly move your seat 55 inches forward or 35 inches backward
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.